Slim Enclosed Corkboard, 30"x30", Bronze Alum Frame/Medium Grey

  • Mfr # UVEB3030-BRONZE-MEDGRY

  • Zoro # G9556064


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Family Code
UVEB3030
Size
30"x30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UVEB3030-BRONZE-MEDGRY
Zoro #
G9556064
UPC #
-
Country of Origin
United States

Dimensions

Size
30"x30"

Details

Board Color
Medium Grey
Frame Color
Bronze
Family Code
UVEB3030
Item
Slim Enclosed Corkboard

Description

Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.