Slim Style Indoor Enclosed Corkboard, 18", UV501SC-BRONZE-DBURGU
- Mfr # UV501SC-BRONZE-DBURGU
- Zoro # G4258044
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Bronze
Family Code
UV501SC
Size
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV501SC-BRONZE-DBURGU
- Zoro #
- G4258044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18"
Details
- Board Color
- Deep Burgundy
- Frame Color
- Bronze
- Family Code
- UV501SC
- Item
- Slim Style Indoor Enclosed Corkboard
Description
Slim Style Indoor Enclosed Corkboard,18 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.