Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Indoor Enclosed Corkboard, 30

  • Mfr # UV503SC-BLACK-MEDGRY

  • Zoro # G4260442


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Family Code
UV503SC
Size
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV503SC-BLACK-MEDGRY
Zoro #
G4260442
UPC #
-
Country of Origin
United States

Dimensions

Size
30"

Details

Board Color
Medium Grey
Frame Color
Black
Family Code
UV503SC
Item
Slim Style Indoor Enclosed Corkboard

Description

Slim Style Indoor Enclosed Corkboard,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.