Triple Door Radius Corkboard, 96"x48", Bla, UV7006RC-BLACK-DBURGU

  • Mfr # UV7006RC-BLACK-DBURGU

  • Zoro # G9700151


product price:  $1,789.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Family Code
UV7006RC
Size
96"x48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV7006RC-BLACK-DBURGU
Zoro #
G9700151
UPC #
-
Country of Origin
United States

Dimensions

Size
96"x48"

Details

Board Color
Deep Burgundy
Frame Color
Black
Family Code
UV7006RC
Item
Triple Door Radius Corkboard

Description

Triple Door Radius Corkboard,96 In.x48 In.,Bla

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.