Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Wood Framed 4" Display Case, 24"x24", Waln, UVMCS2424-WALNUT-SURF
- Mfr # UVMCS2424-WALNUT-SURF
- Zoro # G9699661
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Family Code
UVMCS2424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCS2424-WALNUT-SURF
- Zoro #
- G9699661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wood Framed
- Family Code
- UVMCS2424
- Frame Color
- Walnut
- Board Color
- Surf
Description
Wood Framed 4 In. Display Case,24 In.x24 In.,Waln
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.