Zoro Homepage

Volumetric Flask, w/Snap Cap, 500 mL, PK12

  • Mfr # FG5581-500

  • Zoro # G6144656


product price: $226.99
/pk 12, $18.92/ea
Free Shipping & Returns

Key Features

Capacity
500 ml
Height
260 mm
Material of Construction
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5581-500
Zoro #
G6144656
UPC #
-
Country of Origin
India

Dimensions

Height
260 mm

Details

Item
Volumetric Flask
Capacity
500 ml
Material of Construction
Glass

Description

Pack of 12 durable, machine-blown volumetric flasks with 500ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Plastic snap caps are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.