VolumetricFlask, w/Stopper, 10 mL, PK12

  • Mfr # FG5641-10

  • Zoro # G6144778


product price:  $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Special Features
Heavy Beaded Tubing Neck
Autoclavable
Yes
Includes Closure
Yes
Tolerance
+/-0.04 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG5641-10
Zoro #
G6144778
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
9
Mouth Size
Narrow

Details

Flask Type
Volumetric
Item
Volumetric Flask
Special Features
Heavy Beaded Tubing Neck
Autoclavable
Yes
Includes Closure
Yes
Tolerance
+/-0.04 mL
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Clarity
Transparent
Closure Type
Stopper
Body Color
Clear
Basic Material
Glass
Closure Material
Glass
Body Material
Borosilicate Glass
Shape
Round
ASTM Specification
E438
Graduated
Yes
Capacity - Metric
10 mL
Closure Color
Clear
USP Specification
Type I
Neck Style
Straight
Number of Flasks Included
12
Capacity - English
0.34 fl oz

Description

Pack of 12 durable, machine-blown volumetric flasks with 10ml capacity. Heavy beaded tubing neck, sharp graduation line and large white block letters. Ground glass stoppers are included. Flasks meet Class B specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.