Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 ft. 10 in. x 3 ft. Affinity Chapelle Accent Rug, Multi

  • Mfr # 750 03075 24

  • Zoro # G515815554


product price: $29.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750 03075 24
Zoro #
G515815554
UPC #
809014231215
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room. Slimmed down rectangles of enriched neutral colors are throughout the design for this area rug. Tie in all of our home decor with this floor covering. This machine made jute-backing area rug will be an eye-catcher addition to any room. Care Instructions -Professional & Dry Clean Only Specifications - Collection: Affinity - Color: Multi - Style: Contemporary/Geometric - Design: Chapelle - Material: Polypropylene - Edge & Back: Jute - Construction: Machine-made - Shape: Rectangle - Usage: Indoor - Pile Height: 10 mm - Country of Origin: Turkey - Rug Size: 1'10 x 3' - Rug Dimension: 22 x 26 x 0.4 - Location: Indoor - Weight: 2 Ibs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.