
1 ft. 10 in. x 3 ft. Affinity Stamp Accent Rug, Lodge
Mfr # 750 04143 24
Zoro # G915815659
product price: $29.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750 04143 24
Zoro #
G915815659
UPC #
809014235961
Country of Origin
China
Description
United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. The Lodge Stamp will add the nature element to your lodge decor. The checkered detailed boarder adds some charm to this lodge floor covering. This machine made jute-backing area rug will be an eye-catcher addition to any room. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Affinity - Color: Lodge - Material: Polypropylene - Edge & Back Material: Jute - Style: Southwestern/Lodge - Shape: Rectangle - Use: Indoor - Construction: Machine-made - Pile Height: 10 mm - Rug Size: 1'10 x 3' - Country of Origin: Turkey - Rug Dimension: 22 x 26 x 0.4 - Location: Indoor - Weight: 2 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.