This item is Discontinued.

United Weavers 1 ft. 11 in. x 3 ft. 3 in. Dallas Tres Accent Rug, Red 851 10230 24

1 ft. 11 in. x 3 ft. 3 in. Dallas Tres Accent Rug, Red (Discontinued)

  • Mfr # 851 10230 24
  • Zoro # G015815672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851 10230 24
Zoro #
G015815672
UPC #
809014238559
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Add a southwestern feel to your room with this beautiful rug. A precised edging gives this polished rug a sense of elegance while not being overwhelming. The background hue of ruby red adds an eye-catching trait. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Dallas - Color: Red - Material: Polypropyelene - Edge & Back Material: Jute - Style: Traditional/Transitional - Shape: Rectangle - Use: Indoor - Construction: Machine-Made - Pile Height: 8 mm - Rug Size: 1'11 x 3'3 - Country of Origin: Indonesia - Rug Dimension: 33 x 39 x 0.31 - Location: Indoor - Weight: 2 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.