This item is Discontinued.

United Weavers 12 ft. 6 in. x 15 ft. Bridges Ponte Vecchio Rug, Crimson 3001 00436 1215

12 ft. 6 in. x 15 ft. Bridges Ponte Vecchio Rug, Crimson (Discontinued)

  • Mfr # 3001 00436 1215
  • Zoro # G015835090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001 00436 1215
Zoro #
G015835090
UPC #
809014308573
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Traditional meets shabby-chic with the posh Ponte Veccio Crimson floor covering. The detailed edging along with the stunning design in the center will produce elegant charm within your living space. This is a machine-woven area rug that is ideal for your trendy and chic decor. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Bridges - Color: Crimson - Material: Olefin - Edge & Back Material: Jute - Style: Oriental - Shape: Rectangle - Use: Indoor - Construction: Machine-made - Pile Height: 10 mm - Rug Size: 12'6 x 15' - Country of Origin: Egypt - Rug Dimension: 150 x 180 x 0.39 - Location: Indoor - Weight: 81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.