This item is Discontinued.

United Weavers 2300 00106 58 5 ft. 3 in. x 7 ft. 2 in. Bliss Nyssa Area Rug; Red 2300 00106 58

This item is Discontinued.

United Weavers

2300 00106 58 5 ft. 3 in. x 7 ft. 2 in. Bliss Nyssa Area Rug; Red (Discontinued)

Mfr # 2300 00106 58
Zoro # G603883045
UPC # 809014313690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2300 00106 58
Zoro #
G603883045
UPC #
809014313690
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Create a luxurious feeling space within your abode with this super soft solid shag rug. This exquisite plush rug will blend in with your existing decor with its fiery palette of hot red color and silky texture. Plush to the touch, this flawless rug provides dimension from every angle with its silky polyester fibers to prevent shedding.

Care Instruction
  • Professional & dry clean only
Specifications
  • Collection: Bliss
  • Color: Red
  • Size: 5'3" x 7'2"
  • Pile Height: 70mm
  • Shape: Rectangle
  • Style: Shag
  • Edge & Back: Cotton
  • Material: Polyester
  • Construction: Machine-made
  • Rug Dimension: 63" x 86" x 2.7"
  • Location:Indoor
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.