3 ft. 11 in. x 5 ft. 3 in. Manhattan Phoenix Accent Rug, Navy

  • Mfr # 940 36064 46

  • Zoro # G915816496


product price:  $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940 36064 46
Zoro #
G915816496
UPC #
809014152886
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Features -BCF incorporated stain resistant Olefin yarn -Ties together any room -Indoor use only Care Instruction -Professional & dry clean only Specifications - Collection: Manhattan - Color: Navy - Size: 3'11 x 5'3 - Pile Height: 8 mm - Shape: Rectangle - Style: Southwestern - Edge & Back: Jute - Material: Polypropylene - Construction: Machine-made - Country of Origin: Turkey - Rug Dimension: 47 x 63 x 0.3 - Location: Indoor - Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.