This item is Discontinued.

United Weavers 5 ft. 3 in. x 7 ft. 6 in. Contours Basil Area Rug, Burgundy 510 21834 69

This item is Discontinued.

United Weavers

5 ft. 3 in. x 7 ft. 6 in. Contours Basil Area Rug, Burgundy (Discontinued)

Mfr # 510 21834 69
Zoro # G616315250
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510 21834 69
Zoro #
G616315250
UPC #
-
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room. Features Add flow and consistency to your space Hand carved in a rich, plush texture for outsanding design definition These designer patterns will change the look and feel of your home Care Instructions Professional & Dry Clean Only Specifications Collection: Contours Color: Burgundy Style: Contemporary/Modern Design: Basil Material: Polypropylene Edge & Back: Jute Construction: Machine-made Shape: Rectangle Usage: Indoor Pile Height: 12 mm Country of Origin: Turkey Rug Size: 5ft3in x 7ft6in Rug Dimension: 63in x 90in x 0.47in Location: Indoor Weight: 24 Ibs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.