This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Affinity Quilted Arrow Oversize Rug, Natural 750 06317 912

7 ft. 10 in. x 10 ft. 6 in. Affinity Quilted Arrow Oversize Rug, Natural (Discontinued)

  • Mfr # 750 06317 912
  • Zoro # G715815750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750 06317 912
Zoro #
G715815750
UPC #
809014280039
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. This arrow design is bold but not over-powering. With warm natural tones this southwestern area rug is sure to blend in with any decorative home decor. What a marvelous add to any living room or bedroom. This machine made jute backing area rug will be an eye-catcher addition to any room. Specifications - Collection: Affinity - Color: Natural - Material: Polypropylene - Style: Southwestern/Lodge - Shape: Rectangle - Construction: Machine-made - Care Instruction: Professional/Dry Clean Only - Pile Height: 10 mm - Size: 7 ft. 10 in. x 10 ft. 6 in. - Country of Origin: Turkey - Dimension: 94 x 126 x 0.4 in. - Location: Indoor - Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.