This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Bridges Salto Grande Oversize Rug, Multicolor 3001 00675 912

7 ft. 10 in. x 10 ft. 6 in. Bridges Salto Grande Oversize Rug, Multicolor (Discontinued)

  • Mfr # 3001 00675 912
  • Zoro # G016315263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3001 00675 912
Zoro #
G016315263
UPC #
-
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. This gorgeous area rug is sure to be a conversational piece. With a modern design and natural color palate, the Salto Grande Multi rug will provide a rich style to your home. This is a machine-woven area rug that is ideal for your trendy and chic decor. Care Instructions Professional/Dry Clean Only Specifications Collection: Bridges Color: Multicolor Material: Olefin Edge & Back Material: Jute Style: Transitional/Geometric Shape: Rectangle Use: Indoor Construction: Machine-made Pile Height: 10 mm Rug Size: 7ft10in x 10ft6in Country of Origin: Egypt Rug Dimension: 94in x 126in x 0.39in Location: Indoor Weight: 34 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.