This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Bridges Verrazano Oversize Rug, Crimson 3001 00236 912

This item is Discontinued.

United Weavers

7 ft. 10 in. x 10 ft. 6 in. Bridges Verrazano Oversize Rug, Crimson (Discontinued)

Mfr # 3001 00236 912
Zoro # G315815679
UPC # 809014308313
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3001 00236 912
Zoro #
G315815679
UPC #
809014308313
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Deliver an intricate style into your home with this exquisite rug. With a stunning design and crimson taupe color tones this elegant rug will complete your interior decor. This is a machine-woven area rug that is ideal for your trendy and chic decor. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Bridges - Color: Crimson - Material: Olefin - Edge & Back Material: Jute - Style: Transitional/Geometric - Shape: Rectangle - Use: Indoor - Construction: Machine-made - Pile Height: 10 mm - Rug Size: 7'10 x 10'6 - Country of Origin: Egypt - Rug Dimension: 94 x 126 x 0.39 - Location: Indoor - Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.