This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Contours Austin Oversize Rug, Onyx 510 26776 912

7 ft. 10 in. x 10 ft. 6 in. Contours Austin Oversize Rug, Onyx (Discontinued)

  • Mfr # 510 26776 912
  • Zoro # G416315245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510 26776 912
Zoro #
G416315245
UPC #
-
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Contours colors your world with today's hottest shades. Hand carved in a rich, plush texture for outsanding design definition. Specifications Collection: Contours Color: Onyx Material: Polypropylene Style: Southwestern Shape: Rectangle Construction: Machine-made Care Instruction: Professional/Dry Clean Only Pile Height: 12 mm Size: 7 ft. 10 in. x 10 ft. 6 in. Country of Origin: Turkey Dimension: 94 x 126 x 0.47 in. Location: Indoor Weight: 54 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.