This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Dallas Baroness Oversize Rug, Beige 851 10626 912

This item is Discontinued.

United Weavers

7 ft. 10 in. x 10 ft. 6 in. Dallas Baroness Oversize Rug, Beige (Discontinued)

Mfr # 851 10626 912
Zoro # G115816296
UPC # 809014239464
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851 10626 912
Zoro #
G115816296
UPC #
809014239464
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Amplify your interior with the desirable Baroness area rug. This uses a traditional style with detailed edging but has a more modern flare. This impressive rug uses undertones of khaki brown and toffee brown to coordinate within your existing decor. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Dallas - Color: Beige - Material: Polypropyelene - Edge & Back Material: Jute - Style: Transitional - Shape: Rectangle - Use: Indoor - Construction: Machine-Made - Pile Height: 8 mm - Rug Size: 7'10 x 10'6 - Country of Origin: Indonesia - Rug Dimension: 94 x 126 x 0.31 - Location: Indoor - Weight: 25 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.