This item is Discontinued.

United Weavers 7 ft. 10 in. x 10 ft. 6 in. Dallas Baroness Oversize Rug, Red 851 10630 912

7 ft. 10 in. x 10 ft. 6 in. Dallas Baroness Oversize Rug, Red (Discontinued)

  • Mfr # 851 10630 912
  • Zoro # G315816270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851 10630 912
Zoro #
G315816270
UPC #
809014239501
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Amplify your interior with this trendy transitional rug. Using a traditional style with detailed edging this ornate rug will be the perfect addition to your room decor. This impressive rug uses undertones of crimson red and toffee brown to alleviate your decor. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Dallas - Color: Red - Material: Polypropyelene - Edge & Back Material: Jute - Style: Transitional - Shape: Rectangle - Use: Indoor - Construction: Machine-Made - Pile Height: 8 mm - Rug Size: 7'10 x 10'6 - Country of Origin: Indonesia - Rug Dimension: 94 x 126 x 0.31 - Location: Indoor - Weight: 25 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.