This item is Discontinued.

This item is Discontinued.
851 10630 24 1 ft. 11 in. x 3 ft. 3 in. Dallas Baroness Accent Rug; Red (Discontinued)
Specifications
Product Information
Description
United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.
Amplify your interior with this trendy transitional rug. Using a traditional style with detailed edging, this ornate rug will be the perfect addition to your room decor. This impressive rug uses undertones of crimson red and toffee brown to alleviate your decor. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.
Care Instructions- Professional/Dry Clean Only
- Collection: Dallas
- Color: Red
- Material: Polypropyelene
- Edge & Back Material: Jute
- Style: Transitional
- Shape: Rectangle
- Use: Indoor
- Construction: Machine-Made
- Pile Height: 8 mm
- Rug Size: 1'11" x 3'3"
- Country of Origin: Indonesia
- Rug Dimension: 33" x 39" x 0.31"
- Location:Indoor
- Weight: 2 Ibs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.