This item is Discontinued.

United Weavers 851 10672 24 1 ft. 11 in. x 3 ft. 3 in. Dallas Baroness Accent Rug; Grey 851 10672 24

This item is Discontinued.

United Weavers

851 10672 24 1 ft. 11 in. x 3 ft. 3 in. Dallas Baroness Accent Rug; Grey (Discontinued)

Mfr # 851 10672 24
Zoro # G103702778
UPC # 809014239518
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851 10672 24
Zoro #
G103702778
UPC #
809014239518
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Amplify your interior with this trendy transitional rug. Using a traditional style with detailed edging, this ornate rug will be the perfect addition to your room decor. This impressive rug uses undertones of iron grey and smokey black to alleviate your decor. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.

Care Instructions
  • Professional/Dry Clean Only
Specifications
  • Collection: Dallas
  • Color: Grey
  • Material: Polypropyelene
  • Edge & Back Material: Jute
  • Style: Transitional
  • Shape: Rectangle
  • Use: Indoor
  • Construction: Machine-Made
  • Pile Height: 8 mm
  • Rug Size: 1'11" x 3'3"
  • Country of Origin: Indonesia
  • Rug Dimension: 33" x 39" x 0.31"
  • Location:Indoor
  • Weight: 2 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.