This item is Discontinued.

United Weavers 851 11015 58 5 ft. 3 in. x 7 ft. 2 in. Dallas Bandanna Area Rug; Ivory 851 11015 58

This item is Discontinued.

United Weavers

851 11015 58 5 ft. 3 in. x 7 ft. 2 in. Dallas Bandanna Area Rug; Ivory (Discontinued)

Mfr # 851 11015 58
Zoro # G303702325
UPC # 809014240095
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851 11015 58
Zoro #
G303702325
UPC #
809014240095
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Fun and funky design, this rug will definitely add a unique flare to your room decor. Created using shades of ivory and hints of apple red, this artsy rug will spice up any room. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.

Care Instructions
  • Professional/Dry Clean Only
Specifications
  • Collection: Dallas
  • Color: Ivory
  • Material: Polypropyelene
  • Edge & Back Material: Jute
  • Style: Paisley
  • Shape: Rectangle
  • Use: Indoor
  • Construction: Machine-Made
  • Pile Height: 8 mm
  • Rug Size: 5'3" x 7'2"
  • Country of Origin: Indonesia
  • Rug Dimension: 63" x 86" x 0.31"
  • Location:Indoor
  • Weight: 11 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.