This item is Discontinued.

United Weavers Of America 2050 10571 912 7 ft. 10 in. x 10 ft. 6 in. Bristol Fallon Silver Rectangle Area Rug 2050 10571 912

This item is Discontinued.

United Weavers Of America

2050 10571 912 7 ft. 10 in. x 10 ft. 6 in. Bristol Fallon Silver Rectangle Area Rug (Discontinued)

Mfr # 2050 10571 912
Zoro # G403701471
UPC # 809014377470
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2050 10571 912
Zoro #
G403701471
UPC #
809014377470
Country of Origin
Türkiye

Description

This royally grand area rug is a timeless piece to add to your interior design. This classic rug is filled with shades of jet-black and silver. Using an intricate border design and a large medallion in the middle, this floor covering will be the highlight of your room decor. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.

Specifications
  • Collection: Bristol
  • Color: Silver
  • Color Code: 10571
  • Shape: Rectangle
  • Recommended Use: Indoor
  • Backing Material: Jute
  • Material: Olefin, Polypropylene
  • Style: Traditional/Oriental
  • Construction: Machine Made
  • Pile Height: 1/2"
  • Size: 7 ft. 10 in. x 10 ft. 6 in.
  • Country of Origin: Turkey
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.