This item is Discontinued.

United Weavers Of America 2601 10791 58 Cascades Yamsay Wheat Area Rectangle Rug; 5 ft. 3 in. x 7 ft. 2 in. 2601 10791 58

This item is Discontinued.

United Weavers Of America

2601 10791 58 Cascades Yamsay Wheat Area Rectangle Rug; 5 ft. 3 in. x 7 ft. 2 in. (Discontinued)

Mfr # 2601 10791 58
Zoro # G903701841
UPC # 809014451811
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2601 10791 58
Zoro #
G903701841
UPC #
809014451811
Country of Origin
Türkiye

Description

Alluring simplicity embody this marvelous contemporarily patterned rug. Subtle hues of beige tones blend well with the distressed design for the perfect decorative addition to your room decor. Proficiently machine woven in Turkey using the finest olefin and polyester yarn with jute backing for a long-lasting look and appeal.

Specifications
  • Color: Wheat
  • Shape: Rectangle
  • Indoor/Outdoor: Indoor
  • Country of Origin: Turkey
  • Size: 5'3" x 7'2"
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.