This item is Discontinued.

United Weavers Of America 4535 10336 88R Eternity Elixir Crimson Round Rug; 7 ft. 10 in. 4535 10336 88R

This item is Discontinued.

United Weavers Of America

4535 10336 88R Eternity Elixir Crimson Round Rug; 7 ft. 10 in. (Discontinued)

Mfr # 4535 10336 88R
Zoro # G503776522
UPC # 809014454775
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4535 10336 88R
Zoro #
G503776522
UPC #
809014454775
Country of Origin
Türkiye

Description

This gorgeous, versatile area rug features a high-low textured feel in an abstract design, perfect for anyone looking to add a contemporary touch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.

Specifications
  • Color: Crimson
  • Shape: Round
  • Indoor/Outdoor: Indoor
  • Country of Origin: Turkey
  • Size: 7'10" RD
  • Weight: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.