This item is Discontinued.

United Weavers Of America 4540 20772 24 Austin Eli Grey Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. 4540 20772 24

This item is Discontinued.

United Weavers Of America

4540 20772 24 Austin Eli Grey Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (Discontinued)

Mfr # 4540 20772 24
Zoro # G103740008
UPC # 809014476265
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4540 20772 24
Zoro #
G103740008
UPC #
809014476265
Country of Origin
Türkiye

Description

Ravishing and alluring, the trendy Austin collection is a chic assortment of rugs perfect for a contemporary decorative style. Appealing modern patterns with an ultra modish color pallet will enrich any room decor. Stunningly machine constructed in Turkey using durable heat set/polyester shrink yarn with jute backing for stain resistance and longevity.

Specifications
  • Color: Grey
  • Shape: Rectangle
  • Indoor/Outdoor: Indoor
  • Country of Origin: Turkey
  • Size: 1'11" x 3'
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.