This item is Discontinued.

This item is Discontinued.
United Weavers of America 2050 10469 24 1 ft. 10 in. x 2 ft. 8 in. Bristol Caliente Turquoise Rectangle Accent Rug (Discontinued)
Mfr #
2050 10469 24
Zoro #
G303883260
UPC # 809014376770
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2050 10469 24
Zoro #
G303883260
UPC #
809014376770
Country of Origin
Türkiye
Description
Use this ultra-chic southwestern rug to add a country touch into your living space. This rug utilizes bright and inviting colors of turquoise blue, cotton white, charcoal grey and jet black to create a country look with a modern twist. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 10469
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Southwestern/Transitional
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 1 ft. 10 in. x 2 ft. 8 in.
- Country of Origin: Turkey
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.