This item is Discontinued.

This item is Discontinued.
United Weavers of America 4535 10336 58 Eternity Elixir Crimson Area Rectangle Rug; 5 ft. 3 in. x 7 ft. 2 in. (Discontinued)
Mfr #
4535 10336 58
Zoro #
G903739967
UPC # 809014454768
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4535 10336 58
Zoro #
G903739967
UPC #
809014454768
Country of Origin
Türkiye
Description
This gorgeous, versatile area rug features a high-low textured feel in an abstract design, perfect for anyone looking to add a contemporary touch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.
Specifications- Color: Crimson
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 5'3" x 7'2"
- Weight: 16 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.