This item is Discontinued.

United Weavers United Weavers 510 21376 69 5 ft. 3 in. x 7 ft. 6 in. Contours La Chic Area Rug; Onyx 510 21376 69

This item is Discontinued.

United Weavers

United Weavers 510 21376 69 5 ft. 3 in. x 7 ft. 6 in. Contours La Chic Area Rug; Onyx (Discontinued)

Mfr # 510 21376 69
Zoro # G003740108
UPC # 809014190970
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510 21376 69
Zoro #
G003740108
UPC #
809014190970
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room.

Features
  • Add flow and consistency to your space
  • Hand carved in a rich, plush texture for outsanding design definition
  • These designer patterns will change the look and feel of your home
Care Instructions
  • Professional & Dry Clean Only
Specifications
  • Collection: Contours
  • Color: Onyx
  • Style: Geometric/Contemporary
  • Design: La Chic
  • Material: Polypropylene
  • Edge & Back: Jute
  • Construction: Machine-made
  • Shape: Rectangle
  • Usage: Indoor
  • Pile Height: 12 mm
  • Country of Origin: Turkey
  • Rug Size: 5'3" x 7'6"
  • Rug Dimension: 63" x 90" x 0.47"
  • Location:Indoor
  • Weight:24 Ibs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.