This item is Discontinued.

United Weavers United Weavers 750 00150 912 7 ft. 10 in. x 10 ft. 6 in. Affinity Teton Oversize Rug; Brown 750 00150 912

This item is Discontinued.

United Weavers

United Weavers 750 00150 912 7 ft. 10 in. x 10 ft. 6 in. Affinity Teton Oversize Rug; Brown (Discontinued)

Mfr # 750 00150 912
Zoro # G603702322
UPC # 809014221599
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750 00150 912
Zoro #
G603702322
UPC #
809014221599
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

If you are looking for the ideal traditional rug, then you have found it. With taupe, Aztec design and a brown background, this area rug will tie in all the neutrals in your decor. This machine made, jute-backing area rug will be an eye-catcher addition to any room.

Specifications
  • Collection: Affinity
  • Color: Brown
  • Material: Polypropylene
  • Style: Southwestern/Lodge
  • Shape: Rectangle
  • Construction: Machine-made
  • Care Instruction: Professional/Dry Clean Only
  • Pile Height: 10 mm
  • Size: 7 ft. 10 in. x 10 ft. 6 in.
  • Country of Origin: Turkey
  • Dimension: 94 x 126 x 0.4 in.
  • Location:Indoor
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.