This item is Discontinued.

United Weavers 750 05117 58 5 ft. 3 in. x 7 ft. 2 in. Affinity Mountain Lake Area Rug; Natural 750 05117 58

This item is Discontinued.

United Weavers

750 05117 58 5 ft. 3 in. x 7 ft. 2 in. Affinity Mountain Lake Area Rug; Natural (Discontinued)

Mfr # 750 05117 58
Zoro # G303701397
UPC # 809014249395
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750 05117 58
Zoro #
G303701397
UPC #
809014249395
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room.

The lake aspects and shoreline wilderness take over the design for this Mountain Lake area rug. With this uncommon design, the element of the outdoors will be right in your home. This machine made, jute-backing area rug will be an eye-catcher addition to any room.

Care Instructions
  • Professional & Dry Clean Only
Specifications
  • Collection: Affinity
  • Color: Natural
  • Style: Southwestern/Lodge
  • Design: Mountain Lake
  • Material: Polypropylene
  • Edge & Back: Jute
  • Construction: Machine-made
  • Shape: Rectangle
  • Usage: Indoor
  • Pile Height: 10 mm
  • Country of Origin: Turkey
  • Rug Size: 5'3" x 7'2"
  • Rug Dimension: 63" x 86" x 0.4"
  • Location:Indoor
  • Weight:13 Ibs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.