This item is Discontinued.

United Weavers 851 10115 58 5 ft. 3 in. x 7 ft. 2 in. Dallas Floral Kirman Area Rug; Ivory 851 10115 58

This item is Discontinued.

United Weavers

851 10115 58 5 ft. 3 in. x 7 ft. 2 in. Dallas Floral Kirman Area Rug; Ivory (Discontinued)

Mfr # 851 10115 58
Zoro # G503702958
UPC # 809014238337
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851 10115 58
Zoro #
G503702958
UPC #
809014238337
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Beautiful traditional rug with warm tones is the perfect addition to your room decor. This astonishing rug uses tones of ivory, white, and beige arranged in an oriental design to compliment your living space. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.

Care Instructions
  • Professional/Dry Clean Only
Specifications
  • Collection: Dallas
  • Color: Ivory
  • Material: Polypropyelene
  • Edge & Back Material: Jute
  • Style: Floral/Contemporary
  • Shape: Rectangle
  • Use: Indoor
  • Construction: Machine-Made
  • Pile Height: 8 mm
  • Rug Size: 5'3" x 7'2"
  • Country of Origin: Indonesia
  • Rug Dimension: 63" x 86" x 0.31"
  • Location:Indoor
  • Weight: 11 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.