This item is Discontinued.

United Weavers 940 27097 24 1 ft. 10 in. x 3 ft. Manhattan Tucson Accent Rug; Cream 940 27097 24

This item is Discontinued.

United Weavers

940 27097 24 1 ft. 10 in. x 3 ft. Manhattan Tucson Accent Rug; Cream (Discontinued)

Mfr # 940 27097 24
Zoro # G703701980
UPC # 796556817703
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940 27097 24
Zoro #
G703701980
UPC #
796556817703
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Features
  • BCF incorporated stain resistant Olefin yarn
  • Ties together any room
  • Indoor use only
Care Instruction
  • Professional & dry clean only
Specifications
  • Collection: Manhattan
  • Color: Cream
  • Size: 1'10" x 3'
  • Pile Height: 8 mm
  • Shape: Rectangle
  • Style: Southwestern
  • Edge & Back: Jute
  • Material: Polypropylene
  • Construction: Machine-made
  • Country of Origin: Turkey
  • Rug Dimension: 22" x 36" x 0.3"
  • Location:Indoor
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.