This item is Discontinued.

This item is Discontinued.
United Weavers 940 35650 46 3 ft. 11 in. x 5 ft. 3 in. Manhattan Soho Accent Rug; Brown (Discontinued)
Mfr #
940 35650 46
Zoro #
G903702992
UPC # 809014200150
Country of Origin China
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
940 35650 46
Zoro #
G903702992
UPC #
809014200150
Country of Origin
China
Description
United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.
Features- This beautiful united weavers rug is part of the Manhattan collection
- These designer patterns will change the look and feel of your home
- 6 color BCF incorporated stain resistant Olefin yarn
- Collection: Manhattan
- Color: Brown
- Material: Polypropylene
- Style: Contemporary/Geometric
- Shape: Rectangle
- Construction: Machine-made
- Care Instruction: Professional/Dry Clean Only
- Pile Height: 8 mm
- Size: 3 ft. 11 in. x 5 ft. 3 in.
- Country of Origin: Turkey
- Dimension: 47 x 63 x 0.3 in.
- Location:Indoor
- Weight: 5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.