This item is Discontinued.

United Weavers United Weavers 940 37042 69 5 ft. 3 in. x 7 ft. 6 in. Manhattan Magnolia Area Rug; Hunter 940 37042 69

This item is Discontinued.

United Weavers

United Weavers 940 37042 69 5 ft. 3 in. x 7 ft. 6 in. Manhattan Magnolia Area Rug; Hunter (Discontinued)

Mfr # 940 37042 69
Zoro # G203739988
UPC # 809014168399
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940 37042 69
Zoro #
G203739988
UPC #
809014168399
Country of Origin
China

Description

United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room.

Features
  • BCF incorporated stain resistant Olefin yarn
  • Traditional, transitional, and contemorary designs
  • Simply vacuum to remove every day dust and dirt
Care Instructions
  • Professional & Dry Clean Only
Specifications
  • Collection: Manhattan
  • Color: Hunter
  • Style: Traditional/Casual
  • Design: Magnolia
  • Material: Polypropylene
  • Edge & Back: Jute
  • Construction: Machine-made
  • Shape: Rectangle
  • Usage: Indoor
  • Pile Height: 8 mm
  • Country of Origin: Turkey
  • Rug Size: 5'3" x 7'6"
  • Rug Dimension: 63" x 90" x 0.3"
  • Location:Indoor
  • Weight:11 Ibs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.