This item is Discontinued.

This item is Discontinued.
United Weavers 940 37042 912 7 ft. 10 in. x 10 ft. 6 in. Manhattan Magnolia Oversize Rug; Hunter (Discontinued)
Mfr #
940 37042 912
Zoro #
G603701684
UPC # 809014168405
Country of Origin China
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
940 37042 912
Zoro #
G603701684
UPC #
809014168405
Country of Origin
China
Description
United Weavers is an ideal source for value, source and design. We offer incredible quality without compromising on the design. We designs are created to suit the color theme and style that will complete your room.
Features- BCF incorporated stain resistant Olefin yarn
- Traditional, transitional, and contemorary designs
- Simply vacuum to remove every day dust and dirt
- Professional & Dry Clean Only
- Collection: Manhattan
- Color: Hunter
- Style: Traditional/Casual
- Design: Magnolia
- Material: Polypropylene
- Edge & Back: Jute
- Construction: Machine-made
- Shape: Rectangle
- Usage: Indoor
- Pile Height: 8 mm
- Country of Origin: Turkey
- Rug Size: 7'10" x 10'6"
- Rug Dimension: 94" x 126" x 0.3"
- Location:Indoor
- Weight:21 Ibs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.