Zoro Homepage
This item is Discontinued.
Unitex 600mL Gray Concrete Repair Injectable Anchoring Epoxy 140204

600mL Gray Concrete Repair Injectable Anchoring Epoxy (Discontinued)

  • Mfr # 140204
  • Zoro # G2263064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140204
Zoro #
G2263064
UPC #
-
Country of Origin
Unknown

Dimensions

Size
600mL

Details

Item
Concrete Repair Injectable Anchoring Epoxy
Container Type
Cartridge
Color
Gray
Adheres To
Concrete, Masonry, Wood, Metal, Stone
Functional Cure
2-1/2 hr.
Dry Time
24 hr.
Characteristics
Non-Sag, High-Strength, Two-Component
Begins to Harden
0.17 hr.
Application
Use to Install Anchors In Concrete Or Masonry, Bonds Irregular Surfaces
Flash Point
Greater Than 250 Degrees F
VOC
Less Than 50g/L
Patching Application
Epoxy Patches
Includes
Mixer
Dry Time Recoat
Not Specified
Meets
ASTM C881, Type I, II, IV, V, Grade 3, Class B & C
Dry Time Tack Free
Not Specified

Description

Concrete Repair Injectable Anchoring Epoxy, Container Type Cartridge, Color Gray, Flash Point Greater Than 250 Degrees F, For Use With -

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.