5 ft Tape Measures, 1/2 in Blade
Mfr # MT60
Zoro # G9330063
product price: $46.19
/eaKey Features
Blade Length
5 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Blade Material
Cloth
Rewind Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT60
Zoro #
G9330063
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
5 ft
Blade Width
1/2 in
Blade Length - SAE
60 in
Details
Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Blade Material
Cloth
Rewind Type
Manual
Lock Type
Nonlocking
Case Type
No Case
Graduations
1/8 in
Graduation Type
in/ft
Tape Measure Product Grouping
Tape Measures
Stud Markings
No
Features
Measuring Applications with Very High Surface Temperature
Standout
Not Rated
Blade Coating
None
Graduation Units
Feet, Inches
Blade Return Type
Manual
System of Measurement
SAE
Numeric Format
Fractional
Description
If you work with hot surfaces, the UNITHERM MT60 5 ft Tape Measure is the tool for you. It will allow you to take accurate measurements without risk of burning yourself. The cloth blade is ideal for measuring applications that have a very high surface temperature. Measuring in both inches and feet, this tape measure has 1/8" graduations on its SAE blade. The rewind type is manual and the graduations are 1/8". This tape measure has a length of 5 ft and a width of 1/2 in. If you want to be able to take accurate measurements when working with hot surfaces, this UNITHERM Tape Measure is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.