Shop UNITHERM
See all product information
Create Account
Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall
Mfr # CF8-1-24X60in
Zoro # G9205701
product price:Â
$
56.59
/ea
Key Features
Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Length
5 ft
Insulation Width
24 in
Wall Thickness - Insulation
1 in
Insulation Density
8 cu ft/lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF8-1-24X60in
- Zoro #
- G9205701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Insulation Length
- 5 ft
- Insulation Width
- 24 in
- Wall Thickness - Insulation
- 1 in
- Length
- 5 ft.
- Wall Thickness
- 1"
- Thickness
- 1 in
- Width
- 24 in
- Overall Width
- 24 in
- Overall Length
- 5 ft
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 5 ft, Width 24 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.