Zoro Homepage

Hog Ring Pliers, 9-1/2 in. L

  • Mfr # CRP-45

  • Zoro # G4312841


product price: $41.39
/ea

Key Features

Features
Added Access for Moving in Tight Spaces
Material
Steel
Overall Length
6 1/2 in
Plier Item
Hog Ring Pliers
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRP-45
Zoro #
G4312841
UPC #
862334000251
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Ring Size
3/4 in
For Maximum Ring Width
3/4 in
For Ring Wire Diameter
3/4 in

Details

Features
Added Access for Moving in Tight Spaces
Material
Steel
Plier Item
Hog Ring Pliers
Tether Capable
Not Tether Capable
Wire Cutter
No
Item
Hog Ring Pliers
Plier Style
Compact
Plier Product Group
Pliers
Handle Design
Cushion Grip
Tether Style
Not Tether Capable
Tether Ready
No
Weight
8.6 oz
Application
Upholstery Installation
Feed Type
Manual
Handle Style
Cushion Grip
Head Offset Angle
45 Degrees
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Plier Material
Steel
Plier Type
Hog Ring Pliers
Handle Color
Red
For Ring Type
Hog Rings

Description

Hog Ring Pliers, Plier Type Hog Ring Pliers, For Ring Type Hog Rings, For Ring Wire Diameter 3/4 in, For Maximum Ring Width 3/4 in, Feed Type Manual, Overall Length 6 1/2 in, Tether Ready No, Grip Style Standard Cushion, Application Upholstery Installation, Features Added Access for Moving in Tight Spaces, Handle Color Red, Handle Style Cushion Grip, Head Offset Angle 45 Degrees , Jaw Opening Type Spring Return, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.