Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binocular Microscope, 7x-45x, Adj Diopter

  • Mfr # 23727RB

  • Zoro # G8016714


product price: $3,067.99
/ea
Free Shipping & Returns

Key Features

Includes
9W Dimmable 40 LED Ring Light, Dual Boom Ball-Bearing Stand, Eyepiece Shields, Eyepieces
Features
Designed for Inspection and Assembly Applications in Static-Sensitive Environments
Optical Magnification
7X to 45X
Optical Field of View
23 mm
Working Distance
195 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23727RB
Zoro #
G8016714
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
10 in x 10 in
Max Specimen Height
195 mm
Manufacturers Warranty Length
5 yr
Maximum Specimen Height
195 mm
Base Length
10 in
Base Width
10 in
Eyepiece Size
WF10x/23 mm

Details

Item
Microscope
Includes
9W Dimmable 40 LED Ring Light, Dual Boom Ball-Bearing Stand, Eyepiece Shields, Eyepieces
Features
Designed for Inspection and Assembly Applications in Static-Sensitive Environments
Optical Magnification
7X to 45X
Optical Field of View
23 mm
Working Distance
195 mm
Eyepiece Protractor
Yes
Light Source
LED
Maximum Magnification Capability
45X
Optical Magnification Range
7X to 45X
Horizontal Extension
26 in
Microscope Type
Stereo
Vertical Extension
17 1/2 in
Eyepiece Type
Binocular
Stand Type
Dual Boom Roller Bearing
Product Type
Microscope
Housing Material
Aluminum
Objectives Included
WF10x/23 mm
Optical Magnification - Minimum
7X
Head Rotation Angle
360 Degrees
Adjustable Viewing Angle
Yes
Optical Magnification - Maximum
45X
Standards
ISO 90001.14001
Dimmable
Yes
Maximum Viewing Angle
45 Degrees

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Dual Boom Roller Bearing, Light Source LED, Optical Field of View 23 mm, Max Specimen Height 195 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 45X, Vertical Extension 17 1/2 in, Horizontal Extension 26 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 195 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.