Dimmable LED Ring Light
Mfr # 18746
Zoro # G2373406
product price: $622.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes
Special Features
Dimmable to 15% Output, Produces 3600 Foot-Candles At 4-1/2" Working Distance, Lamp Life 50,000 hr.
Includes
(3) Soft Tip Mounting Screws, Controller and Power Supply
Compatible Product Type
1.25 to 2.6 in (66 mm) Lenses
Product Type
Ring Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18746
Zoro #
G2373406
UPC #
-
Country of Origin
United States
Details
Item
Dimmable LED Ring Light
For Use With
All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes
Special Features
Dimmable to 15% Output, Produces 3600 Foot-Candles At 4-1/2" Working Distance, Lamp Life 50,000 hr.
Includes
(3) Soft Tip Mounting Screws, Controller and Power Supply
Compatible Product Type
1.25 to 2.6 in (66 mm) Lenses
Product Type
Ring Light
Description
Dimmable LED Ring Light, For Use With All Luxo and Most Other Manufacturer/s Stereo-Zoom and Stereo-Scope Microscopes, Includes (3) Soft Tip Mounting Screws, Controller and Power Supply, Mounting Type Screw Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.