Zoro Homepage

Flexible Arm Stand, Bonder Arm

  • Mfr # 15350

  • Zoro # G8374877


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Items
Flexible Arm Stand
Mounting Type
Bonder Arm
For Use With
All Stereo Microscopes
Overall Length
36 in
Overall Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15350
Zoro #
G8374877
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
14 1/2 in
Overall Width
2 in
Arm Length
36 in

Details

Item
Flexible Arm Stand
Items
Flexible Arm Stand
Mounting Type
Bonder Arm
For Use With
All Stereo Microscopes
Compatible Product Type
C-Clamps, Table Mount, Wall Mount
Product Type
Flexible Arm Stand

Description

Flexible Arm Stand, For Use With All Stereo Microscopes, Mounting Type Bonder Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.