Zoro Homepage

Trinocular Microscope, 0.7X to 3X, 10in.W

  • Mfr # 13230

  • Zoro # G8821075


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Features
4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Optical Magnification
0.7X to 3X
Optical Field of View
20 mm
Working Distance
97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13230
Zoro #
G8821075
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
10 in x 10 in
Manufacturers Warranty Length
5 yr
Base Width
10 in
Eyepiece Diameter
20 mm
Base Length
10 in
Eyepiece Size
WF10x/20 mm

Details

Item
Microscope
Color
Black/White
Features
4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Optical Magnification
0.7X to 3X
Optical Field of View
20 mm
Working Distance
97 mm
Eyepiece Type
Trinocular
Stand Type
Standard
Optical Magnification Range
0.7X to 3X
Horizontal Extension
20 3/8 in, 23 in
Maximum Magnification Capability
30X
Microscope Type
Stereo
Vertical Extension
14 3/8 in, 15 1/2 in
Eyepiece Protractor
No
Product Type
Microscope
Maximum Interpupillary Distance Adjustment
75 mm
Maximum Viewing Angle
45 Degrees
Optical Magnification - Maximum
3X
Minimum Interpupillary Distance Adjustment
52 mm
Optical Magnification - Minimum
0.7X

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.