Zoro Homepage

Wall Mount, Metal, 4in.H

  • Mfr # 15350-WM

  • Zoro # G8152681


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Length
5 in
Diameter
5 in
Base Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15350-WM
Zoro #
G8152681
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Diameter
5 in
Base Length
10 in
Base Width
10 in
Platform Width
5 in
Overall Length
5 in
Platform Length
5 in
Overall Height
5 in

Details

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Max. Jaw Opening
4 in
Material
Aluminum
Body Material
Metal
Max. Capacity
186 lb
Item
Lab Lift
Product Type
Lab Lift

Description

Wall Mount, Length 5 In., Diameter 5 In., Base Width 5 In., Base Length 5 In., Max. Jaw Opening 4 In., Metal, Max. Capacity 21 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.