Zoro Homepage

2-22-515000-ESV Rear Shock Absorber Conversion Kit

  • Mfr # 2-22-515000-ESV

  • Zoro # G1127879


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
18.5
Width
40.94
Height
18.5
Includes
(2) Rear Shock Absorbers, (2) Coil Springs, (4) Isolators, (2) Bump Stops, (2) Resistors
For Use With
2003-2014 Cadillac Escalade ESV, 2003-2013 Cadillac Escalade EXT, 2007-2013 Chevrolet Avalanche, 2000-2014 Chevrolet Suburban 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-22-515000-ESV
Zoro #
G1127879
UPC #
817778027296
Country of Origin
China

Dimensions

Length
18.5
Width
40.94
Height
18.5

Details

Includes
(2) Rear Shock Absorbers, (2) Coil Springs, (4) Isolators, (2) Bump Stops, (2) Resistors
For Use With
2003-2014 Cadillac Escalade ESV, 2003-2013 Cadillac Escalade EXT, 2007-2013 Chevrolet Avalanche, 2000-2014 Chevrolet Suburban 1500

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Replacement Shock absorber line offers a twin tube gas charged shock to be used as a direct replacement for your failing OE shocks. We offer our shock absorbers in sets and bundles, providing an easier solution for your vehicle’s suspension at the lowest prices. The kit includes 2 nitrogen gas charged shock absorbers. This Product Fits: 2003-2014 Cadillac Escalade ESV, 2003-2013 Cadillac Escalade EXT, 2007-2013 Chevrolet Avalanche, 2000-2014 Chevrolet Suburban 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.