Zoro Homepage

2-45-0F0000-3 Solenoid Kit

  • Mfr # 2-45-0F0000-3

  • Zoro # G1131799


product price: $60.79
/ea

Key Features

Length
7.62
Width
12
Height
7.62
For Use With
1997-2002 Ford Expedition, 1995-2002 Lincoln Continental, 1998-2002 Lincoln Navigator
Includes
(2) Solenoid Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-45-0F0000-3
Zoro #
G1131799
UPC #
817778026930
Country of Origin
China

Dimensions

Length
7.62
Width
12
Height
7.62

Details

For Use With
1997-2002 Ford Expedition, 1995-2002 Lincoln Continental, 1998-2002 Lincoln Navigator
Includes
(2) Solenoid Valves

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Powered by Unity Solenoid Valves are designed to work with the electrical components of the air suspension system to fill the bellows to the appropriate height. Our solenoid valve unit functions as good as, and usually better, than the OE factory valve that came standard on the vehicle. Once you have installed your solenoid valve your rear air spring will once again work in unison and provide an ultra-smooth ride. The kit comes with 2 replacement air suspension solenoids. This Product Fits: 1997-2002 Ford Expedition, 1995-2002 Lincoln Continental, 1998-2002 Lincoln Navigator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.