Zoro Homepage

30-515000-ESV-KIT Rear Conversion Kit

  • Mfr # 30-515000-ESV-KIT

  • Zoro # G1127337


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
18.8976377952756
Width
7.08661417322835
Height
7.08661417322835
Includes
(2) Rear Coil Springs with Mounting Hardware (2) Rear Gas Shock Absorbers (2) Resistors
For Use With
2003-2006 Cadillac Escalade ESV, 2002-2006 Cadillac Escalade EXT, 2002-2006 Chevrolet Avalanche 1500, 2000-2006 Chevrolet Suburban 1500, 2000-2006 GMC Yukon XL 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-515000-ESV-KIT
Zoro #
G1127337
UPC #
810025039776
Country of Origin
China

Dimensions

Length
18.8976377952756
Width
7.08661417322835
Height
7.08661417322835

Details

Includes
(2) Rear Coil Springs with Mounting Hardware (2) Rear Gas Shock Absorbers (2) Resistors
For Use With
2003-2006 Cadillac Escalade ESV, 2002-2006 Cadillac Escalade EXT, 2002-2006 Chevrolet Avalanche 1500, 2000-2006 Chevrolet Suburban 1500, 2000-2006 GMC Yukon XL 1500

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This Product Fits: 2003-2006 Cadillac Escalade ESV, 2002-2006 Cadillac Escalade EXT, 2002-2006 Chevrolet Avalanche 1500, 2000-2006 Chevrolet Suburban 1500, 2000-2006 GMC Yukon XL 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.