Zoro Homepage

31-013500-4-S Front and Rear Conversion Kit

  • Mfr # 31-013500-4-S

  • Zoro # G1134879


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Length
38.5826771653543
Width
16.5354330708661
Height
17.7165354330709
For Use With
2003-2006 Mercedes-Benz S430, 2003-2006 Mercedes-Benz S500
Includes
(4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-013500-4-S
Zoro #
G1134879
UPC #
817778025667
Country of Origin
China

Dimensions

Length
38.5826771653543
Width
16.5354330708661
Height
17.7165354330709

Details

For Use With
2003-2006 Mercedes-Benz S430, 2003-2006 Mercedes-Benz S500
Includes
(4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This Product Fits: 2003-2006 Mercedes S430, 2003-2006 Mercedes S500 NOTE: 4Matic Models Only. Includes Ride Light Eliminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.